For detailed information, other images and documents, please select individual articles from the following table.
Drill/screwdriver set RW Edition 2020 31 pieces
Limited edition with Reinhold Würth signature. Includes innovative high-performance drill bits with unique SMART STEP technology, a magnetic ¼ inch bit holder, the most common bits and magnetic socket wrench blades for use in drill drivers.
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
The first twist drill with stepped drill bit tip geometry, exclusively available at Würth
- For numerous different materials, such as steel up to 1000 N/mm², aluminium, plastic, non-ferrous metals, hardwood and softwood
- Precise circular holes without centre-punching
- Extremely convenient drilling
- Saves pre-drilling, precise spot drilling without running off centre
- Tilted drilling possible
- Simple core drilling or enlarging an existing drill hole
- Perfect for drilling out rivets and stud bolts
- Ideal for window construction
- Significantly quicker than conventional ground twist drills
- 3-face shank
Limited edition bit holder with one-handed quick-change function
Bits with colour-coding for easy assignment to screw drive
Connected with a good cause – Würth will donate 2 euro to a non-profit organisation from each set sold
Delivered in an exclusive metal box with the Reinhold Würth signature
Printed foam insert in carbon finish for improved robustness, stability and easy cleaning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!